Fusion Benching Systems, 58 D X 29 H, 48 W X Wood, Metal, Grey

  • Mfr # MFB4858GY

  • Zoro # G0297138


product price:  $1,232.99
/ea
Free Shipping & Returns

Key Features

Type
Benching Station
Overall Width
48
Overall Depth
58
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFB4858GY
Zoro #
G0297138
UPC #
843532055007
Country of Origin
China

Dimensions

Overall Width
48
Overall Depth
58
Overall Height
29
Width
48"
Height
29"
Length
58

Details

Type
Benching Station
Item
Desks > Benching > Fusion Benching Systems
Finish
Wood|Metal
Color
Grey
Material
Wood|Metal
Top Material
Melamine Laminate
Series
Fusion

Description

Benching Station,Gray,Fusion,48 In.x58 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.