Fusion Double Pedestal Desks, 24 D X 29 H, 72 W X Wood, Metal
- Mfr # MDP7224PL
- Zoro # G0297162
product price:Â
$
1,200.99
/ea
Key Features
Type
Pedestal Desk
Overall Width
72
Overall Depth
24
Overall Height
29
Finish
Wood|Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDP7224PL
- Zoro #
- G0297162
- UPC #
- 843532072660
- Country of Origin
- China
- Type
- Pedestal Desk
- Item
- Desks > Pedestal Desks > Fusion Double Pedestal Desks
- Finish
- Wood|Metal
- Color
- Maple
- Material
- Wood|Metal
- Number of Pedestals
- 2
- Series
- Fusion
- Top Material
- Melamine Laminate
- Color Top
- Maple
Dimensions
- Overall Width
- 72
- Overall Depth
- 24
- Overall Height
- 29
- Height
- 29"
- Width
- 72"
- Length
- 24
Description
Double Pedestal Desk,Fusion 72 In.x24 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.