Fusion L-Desks with Storage, 72 D X 29 H, 72 W X Wood, Metal

  • Mfr # MLD723042MH

  • Zoro # G0320588


product price:  $1,541.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
L Shaped Desk
Overall Width
72
Overall Depth
72
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLD723042MH
Zoro #
G0320588
UPC #
843532002919
Country of Origin
China

Dimensions

Overall Width
72
Overall Depth
72
Overall Height
29
Width
72"
Height
29"
Length
72

Details

Type
L Shaped Desk
Item
Desks > Corner Desks > Fusion L-Desks with Storage
Finish
Wood|Metal
Color
Mahogany
Material
Wood|Metal
Color Top
Mahogany
Number of Pedestals
2
Top Material
Melamine Laminate
Series
Fusion

Description

Double Pedestal L-Desk,42 In.,RtnFusion,72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.