Fusion Single Pedestal Desks, 24 D X 29 H, 48 W X Wood, Metal

  • Mfr # MSP4824MH

  • Zoro # G0321163


product price:  $729.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Pedestal Desk
Overall Width
48
Overall Depth
24
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP4824MH
Zoro #
G0321163
UPC #
843532004074
Country of Origin
China

Dimensions

Overall Width
48
Overall Depth
24
Overall Height
29
Width
48"
Height
29"
Length
24

Details

Type
Pedestal Desk
Item
Desks > Pedestal Desks > Fusion Single Pedestal Desks
Finish
Wood|Metal
Color
Mahogany
Material
Wood|Metal
Color Top
Mahogany
Top Material
Melamine Laminate
Series
Fusion
Number of Pedestals
1

Description

Single Pedestal Desk,Fusion 48 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.