
Fusion Single Pedestal Desks, 30 D X 29 H, 72 W X Wood, Metal
Mfr # MSP7230GY
Zoro # G0321452
product price:Â $891.99
/eaKey Features
Type
Pedestal Desk
Overall Width
72
Overall Depth
30
Overall Height
29
Finish
Wood|Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSP7230GY
Zoro #
G0321452
UPC #
843532019320
Country of Origin
China
Dimensions
Overall Width
72
Overall Depth
30
Overall Height
29
Width
72"
Height
29"
Length
30
Details
Type
Pedestal Desk
Item
Desks > Pedestal Desks > Fusion Single Pedestal Desks
Finish
Wood|Metal
Color
Grey
Material
Wood|Metal
Number of Pedestals
1
Top Material
Melamine Laminate
Series
Fusion
Description
Single Pedestal Desk,Gray,Fusion,72x30 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.