Fusion Training Tables, 48 W, 24 L, 29 H, Wood, Metal Top

  • Mfr # MFTT4824CH

  • Zoro # G0297880


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48
Length
24
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFTT4824CH
Zoro #
G0297880
UPC #
843532073254
Country of Origin
China

Dimensions

Width
48
Length
24
Height
29
Depth
24"
Size
48 x 24

Details

Item
Tables > Training Tables > Fusion Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Finish
Wood|Metal
Color
Cherry
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)
Series
Fusion
Surface Material
Laminate

Description

Training Table,Cherry,Fusion,48 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.