Fusion Training Tables, 72 W, 24 L, 29 H, Wood, Metal Top, Grey

  • Mfr # MFTT7224GY

  • Zoro # G0297917


product price:  $474.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
72
Length
24
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFTT7224GY
Zoro #
G0297917
UPC #
843532073124
Country of Origin
China

Dimensions

Width
72
Length
24
Height
29
Depth
24"
Size
72 x 24

Details

Item
Tables > Training Tables > Fusion Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Grey
Finish
Wood|Metal
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Gray
Series
Fusion
Surface Material
Laminate

Description

Training Table,Gray,Fusion,72 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.