Fusion Training Tables, 84 W, 24 L, 29 H, Wood, Metal Top, Grey

  • Mfr # MFTT8424GY

  • Zoro # G0298133


product price:  $529.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
84
Length
24
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFTT8424GY
Zoro #
G0298133
UPC #
843532073063
Country of Origin
China

Dimensions

Width
84
Length
24
Height
29
Depth
24"
Size
84 x 24

Details

Item
Tables > Training Tables > Fusion Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Grey
Finish
Wood|Metal
Color
Gray
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Training Table
Surface Material
Laminate

Description

Training Table,Gray,Fusion,84 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.