Fusion U-Desks with Storage, 102 D X 29 H, 66 W X Wood, Metal, Maple

  • Mfr # MUD663048PL

  • Zoro # G0702849


product price:  $1,779.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Type
U Shaped Desk
Overall Width
66
Overall Depth
102
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUD663048PL
Zoro #
G0702849
UPC #
843532003343
Country of Origin
China

Dimensions

Overall Width
66
Overall Depth
102
Overall Height
29
Height
29"
Width
66"
Length
102

Details

Type
U Shaped Desk
Item
Desks > U-Desks > Fusion U-Desks with Storage
Finish
Wood|Metal
Color
Maple
Material
Wood|Metal
Series
Fusion
Number of Pedestals
2

Description

Double Pedestal U-Desk,66 In.,48 In. Bridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.