This item is Discontinued.

No Product Image Available

36" W Lateral File Cabinet, Letter/Legal (Discontinued)

  • Mfr # MLF4D36ABK
  • Zoro # G0320649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLF4D36ABK
Zoro #
G0320649
UPC #
843532055298
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
52"
Width
36"
Overall Width
36"

Details

Material
Thermal Fused Melamine Laminate with PVC Edge
Finish
Black
Item
Lateral File,Fusion 4-Drawer 36"

Description

Lateral File,Fusion 4-Drawer 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.