Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left. Elbow Solder Clamp, Neg, 2/0, PK5

  • Mfr # 426320-005N

  • Zoro # G0669529


product price: $35.29
/pk 5, $7.06/ea

Key Features

Connection Type
Left Elbow Clamp
Gauge
2/0 ga.
Standards
RoHS
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426320-005N
Zoro #
G0669529
UPC #
017378426202
Country of Origin
United States

Details

Item
Left. Elbow Solder Clamp,Neg,2/0,PK5
Connection Type
Left Elbow Clamp
Gauge
2/0 ga.
Standards
RoHS
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Negative
Type
Fusion Copper Die Cast Left Elbow Clamp

Description

Left. Elbow Solder Clamp,Neg,2/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.