
Left. Elbow Solder Clamp, Neg, PK5
Mfr # 426310-005N
Zoro # G0669501
product price: $34.55
/pk 5, $6.91/eaKey Features
Connection Type
Left Elbow Clamp
Gauge
1/0 ga.
Polarity
Negative
Type
Fusion Copper Die Cast Left Elbow Clamp
Includes
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426310-005N
Zoro #
G0669501
UPC #
017378426103
Country of Origin
United States
Details
Item
Left. Elbow Solder Clamp,Neg,PK5
Connection Type
Left Elbow Clamp
Gauge
1/0 ga.
Polarity
Negative
Type
Fusion Copper Die Cast Left Elbow Clamp
Includes
Fasteners
Standards
RoHS
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Description
Left. Elbow Solder Clamp,Neg,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.