Zoro Homepage

Lug Starter/Ground, 1/0 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Black

  • Mfr # 6410HL

  • Zoro # G5253692


product price: $6.25
/ea

Key Features

Material
Copper
Color Code
Black
Connection Material
Copper
Standards
cULus, RoHS, SAE J163, SAE J1811
Connection Type
Crimp, Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410HL
Zoro #
G5253692
UPC #
00017378029595
Country of Origin
United States

Dimensions

For Wire Size
1/0 AWG
For Stud Size
1/2 in
Barrel Size
Standard

Details

Material
Copper
Color Code
Black
Connection Material
Copper
Standards
cULus, RoHS, SAE J163, SAE J1811
Connection Type
Crimp, Lug
Item
Lug Starter/Ground
Gauge
1/0 ga
Lug Type
Heavy Wall Lug
Contact Material
Tin Plated Copper
Raised Pads
Yes
Shape
Bent Elbow
For Conductor Material
Copper

Description

Lug Starter/Ground, Lug Type Heavy Wall Lug, Connection Type Crimp, Lug, Contact Material Tin Plated Copper, Gauge 1/0 ga, Color Code Black, Stud Size 1/2 in, Shape Bent Elbow, Raised Pads Yes, Standards cULus, RoHS, SAE J163, SAE J1811

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.