Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Starter/Ground, 3/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Purple

  • Mfr # 6313F

  • Zoro # G5253701


product price: $9.59
/ea

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313F
Zoro #
G5253701
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
3/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard

Details

Item
Lug Starter/Ground
For Conductor Material
Copper
Material
Copper
Color Code
Purple
Standards
cULus, RoHS
Connection Type
Lug
Connection Material
Copper
Gauge
3/0 ga
Lug Type
Heavy Wall Lug
Shape
Elbow
Raised Pads
Yes
Contact Material
Tin Plated Copper

Description

Lug Starter/Ground, Lug Type Heavy Wall Lug, Connection Type Lug, Contact Material Tin Plated Copper, Gauge 3/0 ga, Color Code Purple, Stud Size 3/8 in, Shape Elbow, Raised Pads Yes, Standards cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.