Zoro Homepage
This item is Discontinued.
Fusion Marine Handheld Microphone 010-13014-00

Marine Handheld Microphone (Discontinued)

  • Mfr # 010-13014-00
  • Zoro # G303077836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-13014-00
Zoro #
G303077836
UPC #
753759262556
Country of Origin
Taiwan, Province of China

Description

FUSION's Handheld Microphone is an accessory product designed for compatible FUSION marine stereos with telemute feature, enabling you to make announcements over your FUSION entertainment system. The FUSION Handheld Microphone features built-in pre-amplification and a compact size that fits easily in the dash space of your helm using the microphone hanger.

Use the FUSION Handheld Microphone to communicate with people in and around your boat. It’s perfect to use for communicating when wakeboarding and water skiing, for social gatherings or boat raft-ups, on tourist boats and in water-hazard situations.

Make announcements over your FUSION entertainment system, even when listening to your favorite song. Simply squeeze the trigger on your FUSION Handheld Microphone, and the audio playback on your compatible Fusion stereo will be paused, allowing for onboard broadcasting.

Enjoy confidence that your FUSION Handheld Microphone will last season after season in the harsh marine and outdoor environment. Meeting IPX7 international standards for water resistance, the FUSION Handheld Microphone is built to last on board.

Compatible Devices:

  • Apollo RA770
  • Apollo RA670
  • Apollo WB670
  • RA210
  • RA70 Series
  • MS-BB100
  • 755 Series
  • 650 Series

Technical Specifications:

  • Frequency Response 100 Hz to 4 kHz
  • Cable Length 23.62" (60cm)
  • Fuse 3A
  • Output Maximum 1 V RMS
  • THD+N (Vo = 1 V RMS, 1 kHz) < 0.1% V RMS
  • Gain +18 ± 0.5 dB
  • Load Impedance 10K ohms
  • Operating Voltage 10.5 to 32 VDC
  • Current Consumption (+14.4 V Supply Voltage) 5 mA
  • Operating Temperature 0 °C to 50 °C (32 °F to 122 °F)
  • Ingress Protection Rating IPX7
  • Warranty 1 year

In the Box:

  • Handheld microphone
    • Power-telemute RCA cable
    • Mounting plate with screws
    • Microphone hanger with screws
    • Mounting plate gasket
    • Documentation

*Sold as an Individual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.