Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Yellow

  • Mfr # 6440F

  • Zoro # G5253604


product price: $7.25
/ea

Key Features

Material
Copper
Color Code
Yellow
Connection Type
Crimp, Lug
Connection Material
Copper
Gauge
4/0 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6440F
Zoro #
G5253604
UPC #
00017378029519
Country of Origin
United States

Dimensions

For Stud Size
3/8 in
Barrel Size
Standard
For Wire Size
4/0 AWG

Details

Material
Copper
Color Code
Yellow
Connection Type
Crimp, Lug
Connection Material
Copper
Gauge
4/0 ga
Standards
cULus, RoHS, SAE J163, SAE J1811
Item
One-Hole Compression Lug
Lug Type
Heavy Wall Lug
Raised Pads
Yes
Shape
Straight
Contact Material
Tin Plated Copper
For Conductor Material
Copper

Description

Lug Starter/Ground, Lug Type Heavy Wall Lug, Connection Type Crimp, Lug, Contact Material Tin Plated Copper, Gauge 4/0 ga, Color Code Yellow, Stud Size 3/8 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS, SAE J163, SAE J1811

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.