Zoro Homepage
This item is Discontinued.
Fusion Pedestal Desk Single Pedestal Desk, Fusion, 72"x30", 30" D X 29" H, 72" W X Melamine Laminate MSP7230MW

Pedestal Desk Single Pedestal Desk, Fusion, 72"x30", 30" D X 29" H, 72" W X Melamine Laminate (Discontinued)

  • Mfr # MSP7230MW
  • Zoro # G0321568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP7230MW
Zoro #
G0321568
UPC #
843532019344
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
30"
Overall Height
29"
Height
29"
Width
72"

Details

Type
Pedestal Desk
Item
Single Pedestal Desk,Fusion,72"x30"
Color
Mocha Walnut
Material
Melamine Laminate
Series
Fusion
Number of Pedestals
1
Top Material
Melamine Laminate

Description

Single Pedestal Desk,Fusion,72 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.