
Performance RCA Cable - 1 Channel - 25,
Mfr # 010-13192-20
Zoro # G003077327
Specifications
Product Information
Description
Performance RCA Cable - 1 Channel - 25'
Forget about fuzzy connections and enjoy crisp, clear audio with minimal noise when using the high performing audio interconnect cables on board.
Use the audio interconnect cable to connect your Fusion stereo with an amplifier.
*Note - When installing, you must follow the directional marking on the cable.
Features:
Superior Noise Rejection - The directional, shielded twisted pair cable provides superior noise rejection, resulting in a cleaner, clearer, enhanced audio signal.
Gold-Plated Connectors - Designed to prevent corrosion, these gold-plated connectors will last season after season.
Color-Coded Connectors - Avoid unnecessary installation issues with easily identifiable colored bands on the left and right connectors.
Technical Specifications:
- Type - 1 Zone/1 Channel
- Length - 25' or 7.6 M
- Connector - Gold-plated RCA
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.