Zoro Homepage

Primary Wire, Marine, 1C C, White, PVC, Stranded, 300V, 328 ft.

  • Mfr # 010-13386-00

  • Zoro # G112222762


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-13386-00
Zoro #
G112222762
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
328 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Conductor Design
Stranded
Jacket Material
PVC
Voltage
300V

Description

Marine LED Cable 6 Core x 20 AWG, 0.5 sq mm Fusion's Marine LED cable is specifically designed for use on boats with LED lights such as illuminated speakers, strips, and courtesy lighting. Delivering enhanced protection from the elements, the multi-core cable construction is wrapped in a flexible white PVC jacket. Specifications: Cable Reel Length: 328ft 100M Temperature Rating: 14 degrees to 221 degrees F -10 degrees to 105 degrees C Fire Retardant Rating: VW-1 Voltage Rating: 300V Max Oil Resistance: Yes Cable Construction: 6 core, multistrand tinned copper with white PVC outer jacket Warranty: 1-Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.