Zoro Homepage

Protective Cap, Plug-In, PVC

  • Mfr # 126402

  • Zoro # G5253351


product price: $4.49
/ea

Key Features

Color
Black
Connection Type
Plug-In
Insulation Material
PVC
Width
1 5/16 in
Features
Fits All Major Brands of Connectors, Helps Prevent Accidental Arcing, Protects SB Connectors From Impact Damage, Provides Strain Relief for the Cables, Seals Out Acid, Dirt, and Moisture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126402
Zoro #
G5253351
UPC #
-
Country of Origin
United States

Dimensions

Width
1 5/16 in
Length
8 7/16 in
Overall Width
1 9/16 in
Overall Depth
1 5/16 in
Overall Length
8 7/16 in

Details

Item
Battery Protective Cap
Color
Black
Connection Type
Plug-In
Insulation Material
PVC
Features
Fits All Major Brands of Connectors, Helps Prevent Accidental Arcing, Protects SB Connectors From Impact Damage, Provides Strain Relief for the Cables, Seals Out Acid, Dirt, and Moisture
Max. Amps
175 A
Standards
RoHs
Maximum Current
175 A

Description

Battery Protective Cap, Color Black, Connection Type Plug-In, Insulation Material PVC, Maximum Current 175 A, Standards RoHs, Features Fits All Major Brands of Connectors, Helps Prevent Accidental Arcing, Protects SB Connectors From Impact Damage, Provides Strain Relief for the Cables, Seals Out Acid, Dirt, and Moisture, Overall Depth 1 5/16 in, Overall Length 8 7/16 in, Overall Width 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.