Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, 19 1/2 in W, 37 1/2 in H

  • Mfr # RPMD2-282-2B

  • Zoro # G913332530


product price: $1,010.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight Capacity
350 lb
Tilting Back
Yes
Overall Width
19 1/2 in
Seat Adjustments
Height
Adjustable Tilt Tension
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMD2-282-2B
Zoro #
G913332530
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 1/2 in
Maximum Overall Height
37 1/2 in
Seat Depth
26 3/4 in
Minimum Seat Height
17 1/4 in
Overall Depth
26 3/4 in
Seat Width
19 1/2 in
Back Width
16 3/4 in
Back Height
15 in
Seat Thickness
3 in
Maximum Seat Height
22 3/4 in

Details

Item
Task Chair
Weight Capacity
350 lb
Tilting Back
Yes
Seat Adjustments
Height
Adjustable Tilt Tension
No
Rolling
No
Standards
BIFMA HCF 8.1-2019, FED STD 209 Class 100, ISO Class 5
Includes
Standard Casters and Foot Rings
Adjustable Seat
Yes
Series
Fusion
Seat Color
Graphite
Arm Adjustment
Height
Adjustable Arms
Yes
Seat Material
Steel
Features
Contoured Molded Seat, Full Range of Seated Postures from Active Forward-Leaning to Recline
Waterfall Seat
Yes
Back Color
Graphite
Number of Arms
2
Caster/Glide Type
Swivel
Frame Material
Steel
Back Material
Polyurethane
Frame Color
Black
Style Classification
Executive
Tilt Configuration
Upright Locking Tilt
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Task Chair, Adjustable Arms Yes, Overall Width 19 1/2 in, Overall Depth 26 3/4 in, Maximum Seat Height 22 3/4 in, Maximum Overall Height 37 1/2 in, Seat Color Graphite, Frame Color Black, Seat Thickness 3 in, Back Color Graphite, Seat Depth 26 3/4 in, Seat Width 19 1/2 in, Seat Material Steel, Back Material Polyurethane, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Upright Locking Tilt, Series Fusion, Style Classification Executive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.