Zoro Homepage

Solder Clamp, Neg, 2/0 Flag, PK5

  • Mfr # 436320-005N

  • Zoro # G0670037


product price: $49.29
/pk 5, $9.86/ea

Key Features

Connection Type
Flag Connector
Gauge
2/0 ga.
Polarity
Negative
Includes
Fasteners
Type
Fusion Copper Die Cast Flag Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436320-005N
Zoro #
G0670037
UPC #
017378436201
Country of Origin
United States

Details

Item
Solder Clamp, Neg, 2/0 Flag, PK5
Connection Type
Flag Connector
Gauge
2/0 ga.
Polarity
Negative
Includes
Fasteners
Type
Fusion Copper Die Cast Flag Connector
Standards
RoHS
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs

Description

Solder Clamp,Neg,2/0 Flag,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.