
Solder Clamp, Neg, 3/0 Flag, PK5
Mfr # 436330-005N
Zoro # G0670098
product price: $54.99
/pk 5, $11.00/eaKey Features
Connection Type
Flag Connector
Gauge
3/0 ga.
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436330-005N
Zoro #
G0670098
UPC #
017378436300
Country of Origin
United States
Details
Item
Solder Clamp, Neg, 3/0 Flag, PK5
Connection Type
Flag Connector
Gauge
3/0 ga.
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Negative
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Fusion Copper Die Cast Flag Connector
Standards
RoHS
Description
Solder Clamp,Neg,3/0 Flag,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.