Zoro Homepage

Solder Clamp, Neg, Flag

  • Mfr # 436310-2001N

  • Zoro # G0669897


product price: $10.85
/ea

Key Features

Connection Type
Flag Connector
Gauge
1/0 ga.
Polarity
Negative
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436310-2001N
Zoro #
G0669897
UPC #
017378436164
Country of Origin
United States

Details

Item
Solder Clamp, Neg, Flag
Connection Type
Flag Connector
Gauge
1/0 ga.
Polarity
Negative
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Standards
RoHS
Type
Fusion Copper Die Cast Flag Connector
Includes
Fasteners

Description

Solder Clamp,Neg,Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.