
Solder Clamp, Neg, Flag, PK50
Mfr # 436310-050N
Zoro # G0669967
product price: $522.99
/pk 50, $10.46/ea
Free Shipping & Returns
Key Features
Connection Type
Flag Connector
Gauge
1/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Fusion Copper Die Cast Flag Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436310-050N
Zoro #
G0669967
UPC #
017378436119
Country of Origin
United States
Details
Item
Solder Clamp,Neg,Flag,PK50
Connection Type
Flag Connector
Gauge
1/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Fusion Copper Die Cast Flag Connector
Standards
RoHS
Includes
Fasteners
Polarity
Negative
Description
Solder Clamp,Neg,Flag,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.