Zoro Homepage

Solder Lug, 1/0, 3/8", PK5

  • Mfr # 486310-005F

  • Zoro # G0671251


product price: $22.39
/pk 5, $4.48/ea

Key Features

Connection Type
Solder
Gauge
1/0 ga.
Standards
RoHS
Includes
Fasteners
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486310-005F
Zoro #
G0671251
UPC #
017378486107
Country of Origin
United States

Details

Item
Solder Lug, 1/0, 3/8", PK5
Connection Type
Solder
Gauge
1/0 ga.
Standards
RoHS
Includes
Fasteners
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Heavy Walled Lugs
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 3/8"

Description

Solder Lug,1/0,3/8",Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.