Zoro Homepage

Solder Lug, 2/0, 1/2", PK50

  • Mfr # 486320-050H

  • Zoro # G0671358


product price: $238.99
/pk 50, $4.78/ea
Free Shipping & Returns

Key Features

Connection Type
Solder
Gauge
2/0 ga.
Standards
RoHS
Includes
Fasteners
Type
Heavy Walled Lugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486320-050H
Zoro #
G0671358
UPC #
017378119906
Country of Origin
United States

Details

Item
Solder Lug, 2/0, 1/2", PK50
Connection Type
Solder
Gauge
2/0 ga.
Standards
RoHS
Includes
Fasteners
Type
Heavy Walled Lugs
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 1/2"
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals

Description

Solder Lug,2/0,1/2",Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.