
Solder Lug, 2/0, 3/8", PK50
Mfr # 486320-050F
Zoro # G0671312
product price: $208.99
/pk 50, $4.18/ea
Free Shipping & Returns
Key Features
Connection Type
Solder
Gauge
2/0 ga.
Includes
Fasteners
Standards
RoHS
Type
Heavy Walled Lugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486320-050F
Zoro #
G0671312
UPC #
017378486206
Country of Origin
United States
Details
Item
Solder Lug, 2/0, 3/8", PK50
Connection Type
Solder
Gauge
2/0 ga.
Includes
Fasteners
Standards
RoHS
Type
Heavy Walled Lugs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 3/8"
Description
Solder Lug,2/0,3/8",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.