
Solder Lug, 4 and 6 Gauge, 3/8", PK50
Mfr # 486304-050F
Zoro # G0670719
product price: $207.99
/pk 50, $4.16/ea
Free Shipping & Returns
Key Features
Connection Type
Solder
Gauge
6 ga. and 4 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 3/8"
Standards
RoHS
Includes
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486304-050F
Zoro #
G0670719
UPC #
017378486008
Country of Origin
United States
Details
Item
Solder Lug, 4 and 6 Gauge, 3/8", PK50
Connection Type
Solder
Gauge
6 ga. and 4 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 3/8"
Standards
RoHS
Includes
Fasteners
Type
Heavy Walled Lugs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Description
Solder Lug,4 and 6 Gauge,3/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.