
Solder Lug, 4/0, 1/2", PK5
Mfr # 486340-005H
Zoro # G0671218
product price: $32.79
/pk 5, $6.56/eaKey Features
Connection Type
Solder
Gauge
4/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Heavy Walled Lugs
Includes
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486340-005H
Zoro #
G0671218
UPC #
017378119937
Country of Origin
United States
Details
Item
Solder Lug, 4/0, 1/2", PK5
Connection Type
Solder
Gauge
4/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Heavy Walled Lugs
Includes
Fasteners
Standards
RoHS
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 1/2"
Description
Solder Lug,4/0,1/2",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.