Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solder Lug, 4/0, 3/8", PK5

  • Mfr # 486340-005F

  • Zoro # G0671163


product price: $37.25
/pk 5, $7.45/ea

Key Features

Connection Type
Solder
Gauge
4/0 ga.
Type
Heavy Walled Lugs
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 3/8"
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486340-005F
Zoro #
G0671163
UPC #
017378486428
Country of Origin
United States

Details

Item
Solder Lug, 4/0, 3/8", PK5
Connection Type
Solder
Gauge
4/0 ga.
Type
Heavy Walled Lugs
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 3/8"
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Includes
Fasteners
Standards
RoHS

Description

Solder Lug,4/0,3/8 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.