Zoro Homepage

Terminal Flag, 1/0 ga., Black, Neg

  • Mfr # 4310N

  • Zoro # G5254234


product price: $7.95
/ea

Key Features

Alignment
Flag
Connection Material
Copper/Tin
Connection Type
Crimp
Gauge
1/0 ga
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310N
Zoro #
G5254234
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Overall Width
2.2 in
Overall Depth
0.7 in
Overall Length
2 1/2 in

Details

Item
Battery Terminal
Alignment
Flag
Connection Material
Copper/Tin
Connection Type
Crimp
Gauge
1/0 ga
Polarity
Negative
Color Code
Black
Includes
Fasteners
Features
Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance
Standards
CUL, RoHS Compliant, UL
Attachment Location
Top
Contact Material
Copper

Description

Battery Terminal, Alignment Flag, Connection Type Crimp, Gauge 1/0 ga, Color Code Black, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/2 in, Overall Width 2.2 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.