Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Flag, 3/0 ga., Purple, Neg

  • Mfr # 436330N

  • Zoro # G5254076


product price: $10.39
/ea

Key Features

Alignment
Flag
Connection Material
Copper/Tin
Connection Type
Solder
Gauge
3/0 ga
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436330N
Zoro #
G5254076
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Overall Width
2.2 in
Overall Length
2 1/2 in
Overall Depth
0.7 in

Details

Item
Battery Terminal
Alignment
Flag
Connection Material
Copper/Tin
Connection Type
Solder
Gauge
3/0 ga
Includes
Fasteners
Polarity
Negative
Color Code
Purple
Features
Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance
Standards
RoHS Compliant
Attachment Location
Top
Contact Material
Copper

Description

Battery Terminal, Alignment Flag, Connection Type Solder, Gauge 3/0 ga, Color Code Purple, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/2 in, Overall Width 2.2 in, Overall Depth 0.7 in, Features Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.