Zoro Homepage

Midget Fuse, FNM Series, Time-Delay, 30A

  • Mfr # BP/FNM-30

  • Zoro # G8643952


product price: $20.99
/ea

Key Features

Series
FNM
Speed
Time-Delay
Body Style
Cylindrical
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FNM-30
Zoro #
G8643952
UPC #
51712617604
Country of Origin
Mexico

Details

Series
FNM
Speed
Time-Delay
Amps
30A
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products, a complete set of UPC reorder tags and a header card.


  • • Time-Delay Supplementary Fuse
  • • 250VAC, 30Amp
  • • Low Cost Supplemental Protection
  • • Fiber Tube
  • • Typical applications include: circuits with high inrush currents (motor/transformer loads), supplemental protection for 125Vac and 250Vac inductive circuits
  • • 13/32" x 1-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.