Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Duplicator, Automatic, Steel, 24V

  • Mfr # Futura Edge

  • Zoro # G2384339


product price: $7,106.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
Material
Steel
For Use With
Cylinder, Vehicle and Cruciform Keys
Machine Height (In.)
20 31/64 in
Includes
Brush, Hex Wrenches, Mounting Bracket, Spare Fuses, Stop 4 Tool, Stop Bars, Stylus Touch Pen, USB Pen, Z3 Calibration Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Futura Edge
Zoro #
G2384339
UPC #
-
Country of Origin
India

Dimensions

Machine Height (In.)
20 31/64 in
Bench Depth (In.)
18 in
Machine Width (In.)
12 17/32 in
Bench Width (In.)
14 in
Machine Depth (In.)
16 17/64 in
Bench Depth
18 in
Machine Width
12 1/2 in
Machine Height
20 1/2 in
Machine Depth
16 1/4 in
Bench Width
14 in

Details

Item
Key Duplicator
Type
Automatic
Material
Steel
For Use With
Cylinder, Vehicle and Cruciform Keys
Includes
Brush, Hex Wrenches, Mounting Bracket, Spare Fuses, Stop 4 Tool, Stop Bars, Stylus Touch Pen, USB Pen, Z3 Calibration Keys
Amps AC
5.5 A
Cutter Material
HSS
Voltage
24 V
Standards
CE, FC, IC
Cutting Cycle (Sec.)
20 sec
Wheel Speed - Maximum
1,500 RPM
Cutting Cycle Duration
20 sec
Voltage Rating
24 V DC
Keys Duplicated
Cruciform, Cylinder, Vehicle
Current Rating
5.5 A
Operation
Automatic

Description

Key Duplicator, Type Automatic, Material Steel, 5.5 A Amps AC, Voltage 24 V, Machine Depth (In.) 16 17/64 in, Machine Height (In.) 20 31/64 in, Machine Width (In.) 12 17/32 in, Bench Depth (In.) 18 in, Bench Width (In.) 14 in, Cutting Cycle (Sec.) 20 sec, Cutter Material HSS, Standards CE, FC, IC, For Use With Edge Cut Keys for Cylinder, Vehicle and Cruciform Key. Not High Security or Inlay Keys.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.