Zoro Homepage

Wrist Wraps, Nylon; Spandex; Polyester, Beige, Size Small/Medium

  • Mfr # 09183EN

  • Zoro # G405742519


product price: $14.19
/ea

Key Features

Ergonomic Support Size
Small/Medium
Color
Beige
Material
Nylon; Spandex; Polyester
For Use With
Palm Size 6.5" to 8.0"
Weight
0.04 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09183EN
Zoro #
G405742519
UPC #
51131200418
Country of Origin
United States

Dimensions

Ergonomic Support Size
Small/Medium

Details

Item
Wrist Wraps
Color
Beige
Material
Nylon; Spandex; Polyester
For Use With
Palm Size 6.5" to 8.0"
Weight
0.04 lbs

Description

Helps provide mild therapeutic support to aching, swelling or weak hands and wrists. Wear all day or during activities which lead to discomfort. Ideal for: typing or keyboard use, crafts or needlework, arthritis symptoms, and repetitive tasks. Made with breathable, latex-free material for comfort. Is reversible for right- or left- hand use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.