Shop FYTER TECH
See all product information
Create Account
Universal Absorbent Pads, 15 in x 18 in, Medium Duty, Gray, 100PK
- Mfr # OPM10027CG
- Zoro # G210503633
product price:
$
183.99
/pk of 100, $1.84/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Gray
Length
18 in
Width
15 in
Application
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPM10027CG
- Zoro #
- G210503633
- UPC #
- 858928007249
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 15 in
Details
- Item
- Absorbent Pads
- Material
- Polypropylene
- Color
- Gray
- Application
- Universal
Description
Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
- •Medium Weight
- •Designed to absorb a wide range of fluids, used for contstant leaks, drips, and spills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.