Sorbent Sock, 22 1/2 gal, 3 in x 48 in, Non Aggressive, Gray, 15 PK
Mfr # 150301
Zoro # G513342502
product price:Â $32.89
/pk 15, $2.19/eaKey Features
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
1.5 gal
Diameter
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150301
Zoro #
G513342502
UPC #
810042422322
Country of Origin
United States
Dimensions
Diameter
4 in
Length
48 ft
Size
3 in x 48 in
Width
3 in
Rope Along Length
No
Details
Item
Sorbent Sock
Volume Absorbed per Pkg.
22 1/2 gal
Connector Type
No Connector
Sock Profile
Round
Volume Absorbed Per Sock
1.5 gal
Color
Gray
Fluids Absorbed
Non Aggressive
Product Type
Sorbent Sock
Composition
Meltblown, SpilLock, Spunlace
Material
Polypropylene
Specialized Applications
General-Purpose
Volume Absorbed Per Sock/Boom
1.5 gal
Color/Pattern
Grey with printed "Spilfyter" text and logo and "SpilLock" with a lock
Mildew Resistant
No
Neutralizing
No
NSF Rating
Not Rated
Outside Skin Material
Polypropylene
NFPA99
No
Filler Material
Polypropylene
Description
Product Type Sorbent Sock, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1.5 gal, Volume Absorbed per Pkg. 22 1/2 gal, Color/Pattern Grey with printed In.Spilfyter In. text and logo and In.SpilLock In. with a lock, Filler Material Polypropylene, Outside Skin Material Polypropylene, Rope Along Length No, Package Quantity 15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.