Soup Crock, Caramel, 12 oz, 5 1/4"L
- Mfr # OSC-12
- Zoro # G915439848
product price:Â
$
128.99
/pk of 36, $3.58/ea
Free Shipping & Returns
Key Features
Overall Height
2 3/8 in
Material
Vitrified Stoneware
Overall Width
5 1/4 in
Overall Length
5 1/4 in
Overall Diameter
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OSC-12
- Zoro #
- G915439848
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2 3/8 in
- Overall Width
- 5 1/4 in
- Overall Length
- 5 1/4 in
- Overall Diameter
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Color
- Caramel
- Material
- Vitrified Stoneware
- Item
- Soup Crock
- Capacity
- 12 oz
- Shell Material
- Vitrified Stoneware
- Wire Color
- Caramel
Description
Soup Crock, Capacity 12 oz, Overall Height 2 3/8 in, Overall Width 5 1/4 in, Overall Length 5 1/4 in, Material Vitrified Stoneware, Color Caramel, Overall Diameter 5 1/4 in, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.