Plug-In Display For 5004 Ser.
- Mfr # 5004-216
- Zoro # G3200458
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
For Use With
5004 Series Controls
Voltage
120V AC
Phase
1
Features
Temperature Rating: 0F to 140F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004-216
- Zoro #
- G3200458
- UPC #
- -
- Country of Origin
- United States
- Item
- Plug-In Display For 5004 Ser.
- For Use With
- 5004 Series Controls
- Voltage
- 120V AC
- Phase
- 1
- Features
- Temperature Rating: 0F to 140F
Description
Plug-In Display For 5004 Ser.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.