Gloves, Dipped, Unisex, Gray, PK12
Mfr # 16-645LG/S
Zoro # G722785329
product price: $98.35
/pk 12, $8.20/eaSold in multiples of 6 for $590.10
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-645LG/S
Zoro #
G722785329
UPC #
616314246999
Country of Origin
China
Description
Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material POLYKOR(R) HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Standards ASTM D3389-10, ASTM F1342, ASTM F2992-15, Surface Resistivity Not Applicable, Base Coating Material Polyurethane, Palm Type Coated, Vibration Dampening Method Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including N,N-Dimethylformamide,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.