Zoro Homepage

Gloves, Dipped, Unisex, Gray, PK12

  • Mfr # 16-645LG/XL

  • Zoro # G822784567


product price: $98.35
/pk 12, $8.20/ea
Sold in multiples of 6 for $590.10
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-645LG/XL
Zoro #
G822784567
UPC #
616314247026
Country of Origin
China

Description

Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material POLYKOR(R) HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Standards ASTM D3389-10, ASTM F1342, ASTM F2992-15, Surface Resistivity Not Applicable, Base Coating Material Polyurethane, Palm Type Coated, Vibration Dampening Method Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including N,N-Dimethylformamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.