Shop G-TEK
See all product information
Create Account
Antimicrobial Seamless Knit A4 Aramid Blended Glove w/Foam Nitrile Coated Grip on Palm&Finger, 12PK
- Mfr # 710SANF/S
- Zoro # G924210711
product price:Â
$
153.99
/pk of 12, $12.83/ea
Free Shipping & Returns
Key Features
Color
Green
Glove Materials
Aramid
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 710SANF/S
- Zoro #
- G924210711
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Glove Materials
- Aramid
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Dimensions
- Glove Size
- S
Description
Seamless knit construction provides comfort without sacrificing dexterity, Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact, Complies with FDA food handling requirements 21 CFR, Part 177, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs. Antimicrobial Seamless Knit A4 Aramid Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.