Zoro Homepage

Coated Gloves, Nylon, Nitrile, Black, M 12 PK

  • Mfr # 34-C232/M

  • Zoro # G008597615


product price: $68.25
/pk 12, $5.69/ea

Key Features

Glove Size
M
Color
Black
Glove Coating Material
Nylon, Nitrile
Application
Dry/Light Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-C232/M
Zoro #
G008597615
UPC #
616314017919
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nylon, Nitrile
Application
Dry/Light Oil

Description

Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability. Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Knit Wrist helps prevent dirt and debris from entering the glove.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.