Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A2 , Nitrile , Smooth , L

  • Mfr # 09-K1450/L

  • Zoro # G316311941


product price: $12.19
/ea
Sold in multiples of 12 for $146.28

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1450/L
Zoro #
G316311941
UPC #
616314002571
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.4 in
Thickness
15 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
623
Glove Construction
Coated Seamless Knit

Description

G-Tek KEV cut-resistant gloves L, nitrile palm, nitrile coating, Kevlar/Lycra, black/yellow, seamless style, knit Kevlar lining, elastic/knit wrist cuff, 9.4 in length, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.