
Cut Level A2 , Polyurethane , Smooth , 2XL
Mfr # 16-D622/XXL
Zoro # G216311959
product price: $4.99
/eaSold in multiples of 12 for $59.88
Key Features
Glove Size
2XL
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-D622/XXL
Zoro #
G216311959
UPC #
616314168758
Country of Origin
Malaysia
Dimensions
Glove Size
2XL
Glove Length
10.4 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
737
Glove Construction
Coated Seamless Knit
Description
G-Tek cut-resistant gloves unisex, series: 16-D622, 2XL, polyurethane palm, Polykor, gray/white, seamless style, ANSI/ISEA cut level: A2, PolyKor lining, continuous knit wrist cuff, polyurethane with smooth grip coating, 10.4 in length, resists: abrasion, chemical, cut, puncture, tear, UV and waterthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and mro applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and en standards, and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.