Zoro Homepage

Cut Level A2 , Polyurethane , Smooth , L

  • Mfr # 16-D622/L

  • Zoro # G016311906


product price: $5.59
/ea
Sold in multiples of 12 for $67.08

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-D622/L
Zoro #
G016311906
UPC #
616314168703
Country of Origin
Malaysia

Dimensions

Glove Size
L
Glove Length
9.6 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
737

Description

G-Tek cut-resistant gloves unisex, series: 16-D622, L, polyurethane palm, Polykor, gray/white, seamless style, ANSI/ISEA cut level: A2, PolyKor lining, continuous knit wrist cuff, polyurethane with smooth grip coating, 9.6 in length, resists: abrasion, chemical, cut, puncture, tear, UV and waterthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and mro applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and en standards, and test scores are readily available on each product's webpage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.