Zoro Homepage

Cut Level A3 , Double Dipped , Nitrile , MicroSurface , 2XL

  • Mfr # 16-340LG/XXL

  • Zoro # G616311962


product price: $11.99
/ea
Sold in multiples of 12 for $143.88

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Hi-Vis Yellow
Glove Coating Finish
MicroSurface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-340LG/XXL
Zoro #
G616311962
UPC #
616314130724
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.7 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Hi-Vis Yellow
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Coating Type
Double Dipped
Glove Materials
PolyKor
Glove Construction
Coated Seamless Knit

Description

G-Tek cut-resistant gloves unisex, series: 16-340LG, 2XL, nitrile palm, Polykor, black/hi-viz lime green, seamless style, ANSI/ISEA cut level: A3, PolyKor lining, continuous knit wrist cuff, nitrile with micro surface grip coating, 10.7 in length, resists: abrasion, chemical, cut, puncture, tear, UV and waterthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and mro applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and en standards, and test scores are readily available on each product's webpage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.