
Cut Level A3 , Polyurethane , Flat , XL
Mfr # 19-D320/XL
Zoro # G716311817
product price: $20.69
/eaSold in multiples of 12 for $248.28
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Glove Coating Finish
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D320/XL
Zoro #
G716311817
UPC #
616314095887
Country of Origin
Viet Nam
Dimensions
Glove Size
XL
Glove Length
10.2 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
2150
Glove Construction
Coated Seamless Knit
Description
G-Tek 3GX cut-resistant gloves lightweight unisex, series: 19-D320, extra-large, polyurethane palm, Dyneema Diamond/polyester/Spandex, gray/Pepper/Salt, seamless style, ANSI/ISEA cut level: A3, Dyneema/Diamond/polyester/Spandex lining, knit wrist cuff, polyurethane coating, 10.2 in length, resists: abrasion, chemical, cut, puncture, tear, UV and waterthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and en standards, and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.