
Cut Level A3 , Polyurethane , Smooth , L
Mfr # 16-530/L
Zoro # G016311913
product price: $7.55
/eaSold in multiples of 12 for $90.60
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-530/L
Zoro #
G016311913
UPC #
616314130847
Country of Origin
India
Dimensions
Glove Size
L
Glove Length
9.6 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Salt & Pepper
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1287
Glove Construction
Coated Seamless Knit
Description
G-Tek palm and fingers coated gloves blended, series: 16-530, L, high performance polyethylene fiber, salt and pepper, seamless, 13 ga high performance polyethylene fiber shell, seamless knit wrist cuff, polyurethane, elastic closure, 9.6 in length, resists: abrasion, chemical, cut, puncture, tear, ultraviolet light and waterthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and mro applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.